Zoro Homepage

Fluteless tap, M4-0.7, TiAlN, 5 Flutes

  • Mfr # 139242 M4

  • Zoro # G114389609


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Tap Finish
TiAlN
Number of Flutes
5
Shank Dia.
6 mm
Tap Material
Solid carbide
Overall Length
63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
139242 M4
Zoro #
G114389609
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M4-0.7
Shank Dia.
6 mm
Overall Length
63

Details

Item
Fluteless tap
Tap Finish
TiAlN
Number of Flutes
5
Tap Material
Solid carbide
Thread Type
M

Description

Special polygon geometry and shank to DIN 6535-HA for use on machines with synchronized spindle drives. With oil grooves, optimal lubrication effect even in deeper threads. Special solid carbide tool material for high cutting speeds and long tool life. TiAlN and anti-friction coating ensure low wear and low tendency to edge build-up. Note: For use on synchronized spindles, the GARANT quick-change tapping chuck No. 338100 338121 with minimum length adjustment MLA ensures very high process reliability. Tolerance class: ISO 2X 6HX Thread pitch: 0.7 mm Overall length L: 63 mm Shank Dia. Ds: 6 mm Shank square: 4.9 mm Tapping hole Dia. guide value: 3.7 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.