
Fluteless tap, M5-0.8, TiAlN, 5 Flutes
Mfr # 139208 M5
Zoro # G614388843
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Tap Finish
TiAlN
Number of Flutes
5
Shank Dia.
6 mm
Overall Length
140
Tap Material
HSS E PM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
139208 M5
Zoro #
G614388843
UPC #
-
Country of Origin
Italy
Dimensions
Tap Thread Size
M5-0.8
Shank Dia.
6 mm
Overall Length
140
Details
Item
Fluteless tap
Tap Finish
TiAlN
Number of Flutes
5
Tap Material
HSS E PM
Thread Type
M
Description
The latest generation of high-performance fluteless taps, specially developed for use in steel materials. optimized polygon geometry for a lower torque. Multi-layer HIPIMS coating for high wear resistance. HSS-E-PM substrate for exceptional process reliability. Tolerance class: ISO 2X/6HX. With extra long shank. Advantage: Ideal for thread forming where access is difficult. Tolerance class: ISO 2X 6HX Thread pitch: 0.8 mm Overall length L: 140 mm Shank Dia. Ds: 6 mm Shank square: 4.9 mm Tapping hole Dia. guide value: 4.65 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.