
Fluteless tap, M5-0.8, TiAlN, 5 Flutes
Mfr # 139242 M5
Zoro # G114389425
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Tap Finish
TiAlN
Number of Flutes
5
Shank Dia.
6 mm
Overall Length
70
Thread Type
M
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
139242 M5
Zoro #
G114389425
UPC #
-
Country of Origin
Germany
Dimensions
Tap Thread Size
M5-0.8
Shank Dia.
6 mm
Overall Length
70
Details
Item
Fluteless tap
Tap Finish
TiAlN
Number of Flutes
5
Thread Type
M
Tap Material
Solid carbide
Description
Special polygon geometry and shank to DIN 6535-HA for use on machines with synchronized spindle drives. With oil grooves, optimal lubrication effect even in deeper threads. Special solid carbide tool material for high cutting speeds and long tool life. TiAlN and anti-friction coating ensure low wear and low tendency to edge build-up. Note: For use on synchronized spindles, the GARANT quick-change tapping chuck No. 338100 338121 with minimum length adjustment MLA ensures very high process reliability. Tolerance class: ISO 2X 6HX Thread pitch: 0.8 mm Overall length L: 70 mm Shank Dia. Ds: 6 mm Shank square: 4.9 mm Tapping hole Dia. guide value: 4.65 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.