Fluteless tap, M6-0.75, TiAlN, 5 Flutes

  • Mfr # 139280 6X0,75

  • Zoro # G614389529


product price: $86.59
/ea
Free Shipping & Returns

Key Features

Tap Finish
TiAlN
Number of Flutes
5
Shank Dia.
6 mm
Thread Type
MF
Overall Length
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
139280 6X0,75
Zoro #
G614389529
UPC #
-
Country of Origin
Italy

Dimensions

Tap Thread Size
M6-0.75
Shank Dia.
6 mm
Overall Length
80

Details

Item
Fluteless tap
Tap Finish
TiAlN
Number of Flutes
5
Thread Type
MF
Standards
DIN 2174
Tap Material
HSS E PM

Description

GARANT Master Form Steel: The latest generation of high-performance fluteless taps are specially developed for use in steels. optimized polygon geometry for a reduced torque. Multi-layer HIPIMS coating for high wear resistance. HSS-E-PM substrate for top process reliability. DIN 2174 DIN 371 less than or equal to M10, DIN 376M12. Tolerance class: ISO 2X 6HX Thread pitch: 0.75 mm Overall length L: 80 mm Shank Dia. Ds: 6 mm Shank square: 4.9 mm Tapping hole Dia. guide value: 5.65 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.