
Fluteless tap, M6-1, TiN, 5 Flutes
Mfr # 139175 M6
Zoro # G414388876
product price: $86.85
/ea
Free Shipping & Returns
Key Features
Tap Finish
TiN
Number of Flutes
5
Standards
DIN 2174
Tap Material
HSS E PM
Thread Type
M
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
139175 M6
Zoro #
G414388876
UPC #
-
Country of Origin
Italy
Dimensions
Tap Thread Size
M6-1
Overall Length
80
Shank Dia.
6 mm
Details
Item
Fluteless tap
Tap Finish
TiN
Number of Flutes
5
Standards
DIN 2174
Tap Material
HSS E PM
Thread Type
M
Description
DIN 2174 DIN 371 less than or equal to M10, DIN 376 M12. With oil grooves, optimum lubrication effect even in deeper threads. Tolerance class: ISO 2X/6HX. The innovative polygon form permits a wide application spectrum. The multi-function layer structure achieves maximum service life even in high-tensile materials. Tolerance class: ISO 2X 6HX Thread pitch: 1 mm Overall length L: 80 mm Shank Dia. Ds: 6 mm Shank square: 4.9 mm Tapping hole Dia. guide value: 5.55 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.