Zoro Homepage

Fluteless tap, M7-1, TiAlN, 5 Flutes

  • Mfr # 139194 M7

  • Zoro # G214388892


product price: $92.89
/ea
Free Shipping & Returns

Key Features

Tap Finish
TiAlN
Number of Flutes
5
Standards
DIN 2174
Thread Type
M
Overall Length
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
139194 M7
Zoro #
G214388892
UPC #
-
Country of Origin
Italy

Dimensions

Tap Thread Size
M7-1
Overall Length
80
Shank Dia.
7 mm

Details

Item
Fluteless tap
Tap Finish
TiAlN
Number of Flutes
5
Standards
DIN 2174
Thread Type
M
Tap Material
HSS E PM

Description

The latest generation of high-performance fluteless taps, specially developed for use in steel materials. optimized polygon geometry for a lower torque. Multi-layer HIPIMS coating for high wear resistance. HSS-E-PM substrate for exceptional process reliability. DIN 2174 DIN 371 less than or equal to M10, DIN 376 M12. Tolerance class: ISO 2X/6HX. Tolerance class: ISO 2X 6HX Thread pitch: 1 mm Overall length L: 80 mm Shank Dia. Ds: 7 mm Shank square: 5.5 mm Tapping hole Dia. guide value: 6.6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.