Fluteless tap, M8-1.25, TiAlN, 6 Flutes

  • Mfr # 139243 M8

  • Zoro # G114389890


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Tap Finish
TiAlN
Number of Flutes
6
Tap Material
Solid carbide
Shank Dia.
8 mm
Overall Length
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
139243 M8
Zoro #
G114389890
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M8-1.25
Shank Dia.
8 mm
Overall Length
90

Details

Item
Fluteless tap
Tap Finish
TiAlN
Number of Flutes
6
Tap Material
Solid carbide
Thread Type
M

Description

Special polygon geometry and shank to DIN 6535-HA for use on machines with synchronized spindle drives. With oil grooves, optimal lubrication effect even in deeper threads. Special solid carbide tool material for high cutting speeds and long tool life. TiAlN and anti-friction coating ensure low wear and low tendency to edge build-up. With internal coolant supply laterally from the grooves, recommended for through and blind holes. Note: For use on synchronized spindles, the GARANT quick-change tapping chuck No. 338100 338121 with minimum length adjustment MLA ensures very high process reliability. Tolerance class: ISO 2X 6HX Thread pitch: 1.25 mm Overall length L: 90 mm Shank Dia. Ds: 8 mm Shank square: 6.2 mm Tapping hole Dia. guide value: 7.45 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.