Zoro Homepage

Full Radius Milling Insert, 2mm Radius

  • Mfr # 217297 2

  • Zoro # G516115578


product price: $85.35
/ea
Free Shipping & Returns

Key Features

Grade
HB7720
Max. Cutting Depth
3.5 mm
External Dia.
16 mm
Type
P16
Number of Teeth
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
217297 2
Zoro #
G516115578
UPC #
-
Country of Origin
Germany

Dimensions

Max. Cutting Depth
3.5 mm
External Dia.
16 mm
Radius R
2 mm

Details

Item
Cutter insert for circular milling
Grade
HB7720
Type
P16
Number of Teeth
6

Description

Full radius milling insert 2 mmRadius R: 2 mm maximum cutting depth Smax: 3.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.