Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

General Purpose Tool Kit in Tote Bag, 63 Pieces

  • Mfr # U68005 TOTE

  • Zoro # G109617335


product price: $899.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
63
Includes
Socket Set, Hammer, Flashlight
SAE or Metric
Metric
Tool Storage Type Included
Bag
Type
TOTE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U68005 TOTE
Zoro #
G109617335
UPC #
-
Country of Origin
Multiple

Details

Number of Pieces
63
Includes
Socket Set, Hammer, Flashlight
SAE or Metric
Metric
Tool Storage Type Included
Bag
Type
TOTE
Number of Measuring Tools
1
Pliers Included
Combination Pliers, Water Pump Pliers, Snipe Nose Pliers, Side Cutters
Tool Storage Included
Yes
Number of Screwdrivers
6
Number of Pliers
4
Screwdrivers Included
Slotted 3.5, 4, 5.5, 6.5mm; Phillips #1, #2
Measuring Tools Included
3m Tape Measure
Application
General Maintenance
Number of Hex and Torx Keys
9
Number of Wrenches
10

Description

63 Piece comprehensive kit includes a variety of essential tools, such as a tape measure, ratcheting combination wrenches, hex L-keys, screwdrivers, pliers, and an engineer's hammer, all packaged in a durable textile tool rucksack. Whether you're a professional or DIY enthusiast, this kit has everything you need to tackle any project with confidence and ease.Includes:Garant 461910 3 - Tape Measure, 3 Meters Accuracy Class 2 - Metric / Standard SAEGarant 614800 - 10 Ratcheting Combination Wrenches - MetricGarant 614800 8 - 8 mmGarant 614800 9 - 9 mmGarant 614800 10 - 10 mmGarant 614800 12 - 12 mmGarant 614800 13 - 13 mmGarant 614800 14 - 14 mmGarant 614800 15 - 15 mmGarant 614800 16 - 16 mmGarant 614800 17 - 17 mmGarant 614800 18 - 18 mmGarant 627132 - Hex L-Key Set with Ball End 9-Piece - MetricGarant 660030 3,5 - Flat Head: 3.5 mmGarant 660030 4 - Flat Head: 4 mmGarant 660030 5,5 - Flat Head: 5.5 mmGarant 660030 6,5 - Flat Head: 6.5mmGarant 667690 1 - Phillips: #1Garant 667690 2 - Phillips: #2Garant 692240 - Textile ToteGarant 700940 180 - Combination PliersGarant 706001 250 - Water Pump PliersGarant 713040 200 - Needle Nose PliersGarant 724840 160 - Diagonal Side CutterGarant 750110 300 - Engineer's HammerGarant 081448 200 - LED Pen LightGarant 634025 SD - 30 Piece 3/8 inch Drive Socket Set

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.