Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grinding disc CER- Dia 50.8 mm- Grit: 36

  • Mfr # 554012 36

  • Zoro # G009617343


product price: $1.45
/ea
Sold in multiples of 100 for $145.00

Key Features

Overall Diameter
50.8 mm
Abrasive Material
Ceramic Grit
Grade
Ceramic
Backing Material
Fibre underlay
Backing Weight
0.02 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554012 36
Zoro #
G009617343
UPC #
4045197525970
Country of Origin
Ireland

Dimensions

Overall Diameter
50.8 mm

Details

Item
Grinding wheel
Abrasive Material
Ceramic Grit
Grade
Ceramic
Grit
36
Backing Material
Fibre underlay
Backing Weight
0.02 lbs
Maximum Operating Speed
25,000 RPM

Description

The Roloc- Combidisc CDR quick-change system with a plastic thread permits safe abrasive tool changing with a single twist of the wrist in a very short time. Very high material removal rate and service life due to the use of self-sharpening ceramic grit CER. Application: Use in conjunction with hard support pad No. 554089. For efficient abrasion of small areas- even with changing contours. Reduced tool changing times save costs on multi-stage operations. Note: Roloc bristle discs can be found from No. 573510 onwards. Grinding medium code: Ceramic maximum speed: 25000 min-

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.