Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grinding disc CER, Diameter: 76.2 mm, Grit: 36

  • Mfr # 553923 36

  • Zoro # G711499886


product price: $1.99
/ea
Sold in multiples of 50 for $99.50

Key Features

Disc Diameter
76.2 mm
Abrasive Material
Ceramic
Grit
36
Abrasive Wheel Diameter
76.2 mm
Operating Speed (RPM)
20000 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
553923 36
Zoro #
G711499886
UPC #
-
Country of Origin
Ireland

Dimensions

Disc Diameter
76.2 mm
Abrasive Wheel Diameter
76.2 mm

Details

Item
Grinding Disc
Abrasive Material
Ceramic
Abrasive Grit
36
Grit
36
Operating Speed (RPM)
20000 rpm
Grinding Medium Code
Ceramic

Description

Grinding disc CER, Diameter: 76.2 mm, Grit: 36. Version: Optimum connection between the backing pad and grinding disc by the quick-clamping system internal thread. Easy and quick disc replacement by hand- even after heavy use. Sanding disc is centralized- resulting in vibration-free concentricity. Ceramic grit CER ideal for working on stainless steels and nickel alloys. High removal rate and cool cut. Application: For efficient sanding down of small areas- even with varying contours in tool- mold and model making- machine- plant and container building. Reduced tool changing times save costs on multi-stage operations. Grinding medium code: Ceramic maximum speed: 20000 min-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.