Zoro Homepage

Gripp Front Jaw, for Jaw Width: 160mm

  • Mfr # 362392 160

  • Zoro # G715114860


product price: $233.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
362392 160
Zoro #
G715114860
UPC #
-
Country of Origin
Germany

Description

High precision when clamping. The additional jaws greatly extend the application range of your vice. optimized tooth profile for high retention forces. Reversible jaw with 2 clamping steps. One clamping step of 3 mm height and one clamping step of 5 mm height. Jaw width b: 12 mm Jaw height h: 50 mm suitable for color code: HD-Allmatic suitable for color code: LC suitable for color code: HiPo suitable for color code: TC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.