Zoro Homepage

Gripp Top Jaw, for Type: 125

  • Mfr # 363038 125

  • Zoro # G215114841


product price: $223.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
363038 125
Zoro #
G215114841
UPC #
-
Country of Origin
Germany

Description

Application: For realising customised contours and for machining sensitive components. Suitable for: No. 361238 - 361250 and 361160. Jaw width b: 125 mm Jaw height h: 34 mm Jaw length l: 66 mm Weight: 1.37 kg Thread: M14x1.5 suitable for color code: Xtric 125

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.