Zoro Homepage

Gripp Top Jaw, for Type: 125/32

  • Mfr # 361123 125/32

  • Zoro # G016326436


product price: $578.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
361123 125/32
Zoro #
G016326436
UPC #
-
Country of Origin
Germany

Description

Clamping step with a height of 5 mm and 3 mm contact area. Application: Ideal for rough machining. Suitable for: 5-axis vice set No. 361100 and clamping module No. 361105 361110. Supplied with: Fastening screws. Note: Type GS with gripp step and smooth clamping step Jaw width b: 125 mm Jaw height h: 45 mm Height h1: 3 mm Height h2: 3 mm Jaw length l: 68.5 mm Length l1: 3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.