Zoro Homepage

Gripp Top Jaw, Pivoting, for Type: 100

  • Mfr # 361129 100

  • Zoro # G215114872


product price: $769.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
361129 100
Zoro #
G215114872
UPC #
-
Country of Origin
Germany

Description

Application: For mounting grip inserts No. 361160 7 and 361238 - 361250. For compensation of non-parallel clamping faces. Gripp inserts can be screwed into a variety of hole patterns, for secure clamping of various geometries. Suitable for: 5-axis vice set No. 361100 and clamping module No. 361105 361110. Supplied with: Fastening screws. Note: Mounting recommendation on fixed clamping module. Matching counter jaw No. 361128. Jaw width b: 100 mm Jaw height h: 35 mm Jaw length l: 70 mm Length l1: 33 mm Swing angle: 30 degrees suitable for color code: Xpent0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.