Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gripp Top Jaw, Rigid, for Type: 100SG

  • Mfr # 361128 100SG

  • Zoro # G415114900


product price: $604.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
361128 100SG
Zoro #
G415114900
UPC #
-
Country of Origin
Germany

Description

Application: To take Gripp inserts No. 361163. Number of inserts size 100 = 5 and size 125 = 6. Suitable screws No. 361164 and Gripp inserts must be ordered separately. Suitable for: 5-axis vice set No. 361100 and clamping module No. 361105 361110. Supplied with: Fastening screws. Jaw width b: 100 mm Jaw height h: 40 mm Height h1: 20 mm Jaw length l: 60 mm Length l1: 5.75 mm suitable for color code: Xpent0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.