Zoro Homepage

Hacksaw blade, single-sided bimetal, progressive

  • Mfr # 582500

  • Zoro # G409578794


product price: $1.79
/ea
Sold in multiples of 10 for $17.90

Key Features

Teeth per Inch
32 − 24 − 18
Blade Length
300 mm
Tool Weight
0.04 lbs
Blade Width
13 mm
Blade Thickness
0.65 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
582500
Zoro #
G409578794
UPC #
4045197699183
Country of Origin
Sweden

Dimensions

Blade Length
300 mm
Blade Width
13 mm
Blade Thickness
0.65 mm

Details

Item
Saw blade for hacksaw frame
Teeth per Inch
32 − 24 − 18
Tool Weight
0.04 lbs

Description

High performance hacksaw blade with very high cutting performance and very long working life. Made of bimetal = Teeth of hardened HSS- back of highly flexible spring steel. Unbreakable - Safety at work! Made of bimetal with progressive cut 32 , 24, 18 tpi. Easy cutting start- no vibration in thin material 32 tpi, high metal removal rate due to coarse pitch18 tpi, for universal use at good cost and with long tool life. Dimensions: 300x13x0.65 mm. Blade length: 300 mm TPI: 32,24,18

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.