Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hacksaw frame with bimetal blade 18 - 32 TPI progressive

  • Mfr # 580400

  • Zoro # G909578782


product price: $28.43
/ea

Key Features

Teeth per Inch
18 − 32 progressive
Blade length
300 mm
Overall length
395 mm
Blade Tension
Up to 1000 N
Alternative Saw Blade Angle
55 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
580400
Zoro #
G909578782
UPC #
4045197377432
Country of Origin
Sweden

Dimensions

Blade length
300 mm
Overall length
395 mm

Details

Item
Hacksaw frame
Teeth per Inch
18 − 32 progressive
Blade Tension
Up to 1000 N
Alternative Saw Blade Angle
55 Degrees

Description

Hacksaw frame developed based on the latest ergonomic findings for non-fatiguing work with maximum cutting rates. Extremely lightweight- high strength two-component frame with anti-slip inserts for a secure grip. Blade tension up to 1000 N100 kP is easily achieved using the integral tensioning nut within the handle. Alternative blade setting at 55Deg for flush cutting. Overall length 395 mm. The bow saw with its prominent bow frame is characterised by the u-shaped bow which tensions the saw blades. The limitation in depth of cut of hand bow saws is presented by the distance from the blade to the bow. This frame shape permits the use of particularly slim saw blades- which in other frame shapes would be liable to buckle when subjected to cutting movements with the force in alternate senses or other than in the pulling sense. Thanks to the thin hacksaw blades the metal cutting effort required is reduced- because of the small cutting width. Thus this type of saw is the classic standard for hacksaw work in metalworking. Supplied with: Supplied with GARANT bi-metal hacksaw blade 1x No. 582500: progressive 18 - 32 tpi. Blade length: 300 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.