Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Tap for Whitworth Pipe Thread, HSS, 1in-11

  • Mfr # 130560 G1

  • Zoro # G614424084


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Tap Material
HSS
Tap Finish
Uncoated
Overall Length
100
Tap Thread Type
G
Standards
DIN 5157
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130560 G1
Zoro #
G614424084
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1"-11
Overall Length
100
Shank Dia.
25 mm

Details

Item
Tap
Tap Material
HSS
Tap Finish
Uncoated
Tap Thread Type
G
Standards
DIN 5157

Description

Application: For Whitworth parallel pipe threads DIN-ISO 228/1 threads that do not form a seal within the connection. Tool material: HSS Threads per inch: 11 Thread Dia. 33.25 mm Overall length L: 100 mm Shank Dia. Ds: 25 mm Shank square: 20 mm Tapping hole Dia. 30.75 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.