Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Tap for Whitworth Pipe Thread, HSS, 3/8in-19

  • Mfr # 130560 G3/8

  • Zoro # G314424162


product price: $39.39
/ea

Key Features

Tap Material
HSS
Tap Finish
Uncoated
Overall Length
70
Tap Thread Type
G
Standards
DIN 5157
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130560 G3/8
Zoro #
G314424162
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
3/8"-19
Overall Length
70
Shank Dia.
12 mm

Details

Item
Tap
Tap Material
HSS
Tap Finish
Uncoated
Tap Thread Type
G
Standards
DIN 5157

Description

Application: For Whitworth parallel pipe threads DIN-ISO 228/1 threads that do not form a seal within the connection. Tool material: HSS Threads per inch: 19 Thread Dia. 16.66 mm Overall length L: 70 mm Shank Dia. Ds: 12 mm Shank square: 9 mm Tapping hole Dia. 15.25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.