
Hand Tap Set, 2 Pc, HSS, #10-32
Mfr # 130750 10-32
Zoro # G214424156
product price: $12.15
/eaKey Features
Overall Length
50
Tap Material
HSS
Tap Finish
Uncoated
Shank Dia.
5.5 mm
Thread Type
UNF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
130750 10-32
Zoro #
G214424156
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
50
Tap Thread Size
#10-32
Shank Dia.
5.5 mm
Details
Item
Tap
Tap Material
HSS
Tap Finish
Uncoated
Thread Type
UNF
Type
Hand tap
Cutting Direction - Machining
Right-Hand
Standards
DIN 2181
Description
2-piece set comprising taper and plug tab. Application: For UNF uniform fine threads ASME B1.1. Thread type: UNF Tool material: HSS Standard: DIN 2181 Threads per inch: 32 Thread Dia. 4.83 mm Overall length L: 50 mm Shank Dia. Ds: 5.5 mm Shank square: 4.3 mm Tapping hole Dia. 4.1 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.