Zoro Homepage

Hand Tap Set, 2 Pc, HSS, 1/2in-13

  • Mfr # 130700 1/2-13

  • Zoro # G414423850


product price: $29.89
/ea

Key Features

Overall Length
80
Tap Material
HSS
Tap Finish
Uncoated
Shank Dia.
9 mm
Type
Hand tap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130700 1/2-13
Zoro #
G414423850
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
80
Tap Thread Size
1/2"-13
Shank Dia.
9 mm

Details

Item
Tap
Tap Material
HSS
Tap Finish
Uncoated
Type
Hand tap
Thread Type
UNC
Standards
DIN 351
Cutting Direction - Machining
Right-Hand

Description

2-piece set comprising taper and plug tap. Application: For UNC uniform coarse threads ASME B1.1. Thread type: UNC Tool material: HSS Standard: DIN 351 Threads per inch: 13 Thread Dia. 12.7 mm Overall length L: 80 mm Shank Dia. Ds: 9 mm Shank square: 7 mm Tapping hole Dia. 10.8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.