Zoro Homepage

Hand Tap Set, 2 Pc, HSS, 1/2in-20

  • Mfr # 130750 1/2-20

  • Zoro # G014424134


product price: $36.49
/ea

Key Features

Overall Length
63
Tap Material
HSS
Tap Finish
Uncoated
Shank Dia.
9 mm
Thread Type
UNF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130750 1/2-20
Zoro #
G014424134
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
63
Tap Thread Size
1/2"-20
Shank Dia.
9 mm

Details

Item
Tap
Tap Material
HSS
Tap Finish
Uncoated
Thread Type
UNF
Type
Hand tap
Cutting Direction - Machining
Right-Hand
Standards
DIN 2181

Description

2-piece set comprising taper and plug tab. Application: For UNF uniform fine threads ASME B1.1. Thread type: UNF Tool material: HSS Standard: DIN 2181 Threads per inch: 20 Thread Dia. 12.7 mm Overall length L: 63 mm Shank Dia. Ds: 9 mm Shank square: 7 mm Tapping hole Dia. 11.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.