
Hand Tap Set, 2 Pc, HSS, 1/4in-28
Mfr # 130750 1/4-28
Zoro # G514424108
product price: $14.95
/eaKey Features
Overall Length
50
Tap Material
HSS
Tap Finish
Uncoated
Shank Dia.
6 mm
Thread Type
UNF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
130750 1/4-28
Zoro #
G514424108
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
50
Tap Thread Size
1/4"-28
Shank Dia.
6 mm
Details
Item
Tap
Tap Material
HSS
Tap Finish
Uncoated
Thread Type
UNF
Type
Hand tap
Cutting Direction - Machining
Right-Hand
Standards
DIN 2181
Description
2-piece set comprising taper and plug tab. Application: For UNF uniform fine threads ASME B1.1. Thread type: UNF Tool material: HSS Standard: DIN 2181 Threads per inch: 28 Thread Dia. 6.35 mm Overall length L: 50 mm Shank Dia. Ds: 6 mm Shank square: 4.9 mm Tapping hole Dia. 5.5 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.