
Hand Tap Set, 2 Pc, HSS, #3-48
Mfr # 130700 3-48
Zoro # G714423819
product price: $22.69
/eaKey Features
Overall Length
40
Tap Material
HSS
Tap Finish
Uncoated
Shank Dia.
2.8 mm
Thread Type
UNC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
130700 3-48
Zoro #
G714423819
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
40
Tap Thread Size
#3-48
Shank Dia.
2.8 mm
Details
Item
Tap
Tap Material
HSS
Tap Finish
Uncoated
Thread Type
UNC
Standards
DIN 351
Cutting Direction - Machining
Right-Hand
Type
Hand tap
Description
2-piece set comprising taper and plug tap. Application: For UNC uniform coarse threads ASME B1.1. Thread type: UNC Tool material: HSS Standard: DIN 351 Threads per inch: 48 Thread Dia. 2.51 mm Overall length L: 40 mm Shank Dia. Ds: 2.8 mm Shank square: 2.1 mm Tapping hole Dia. 2.1 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.