
Hand Tap Set, 2 Pc, HSS, 3/8in-16
Mfr # 130700 3/8-16
Zoro # G014423854
product price: $16.29
/eaKey Features
Overall Length
70
Tap Material
HSS
Tap Finish
Uncoated
Shank Dia.
7 mm
Cutting Direction - Machining
Right-Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
130700 3/8-16
Zoro #
G014423854
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
70
Tap Thread Size
3/8"-16
Shank Dia.
7 mm
Details
Item
Tap
Tap Material
HSS
Tap Finish
Uncoated
Cutting Direction - Machining
Right-Hand
Type
Hand tap
Thread Type
UNC
Standards
DIN 351
Description
2-piece set comprising taper and plug tap. Application: For UNC uniform coarse threads ASME B1.1. Thread type: UNC Tool material: HSS Standard: DIN 351 Threads per inch: 16 Thread Dia. 9.53 mm Overall length L: 70 mm Shank Dia. Ds: 7 mm Shank square: 5.5 mm Tapping hole Dia. 8 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.