
Hand Tap Set, 2 Pc, HSS, 3/8in-24
Mfr # 130750 3/8-24
Zoro # G514424146
product price: $18.35
/eaKey Features
Overall Length
63
Tap Material
HSS
Tap Finish
Uncoated
Shank Dia.
7 mm
Thread Type
UNF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
130750 3/8-24
Zoro #
G514424146
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
63
Tap Thread Size
3/8"-24
Shank Dia.
7 mm
Details
Item
Tap
Tap Material
HSS
Tap Finish
Uncoated
Thread Type
UNF
Cutting Direction - Machining
Right-Hand
Type
Hand tap
Standards
DIN 2181
Description
2-piece set comprising taper and plug tab. Application: For UNF uniform fine threads ASME B1.1. Thread type: UNF Tool material: HSS Standard: DIN 2181 Threads per inch: 24 Thread Dia. 9.53 mm Overall length L: 63 mm Shank Dia. Ds: 7 mm Shank square: 5.5 mm Tapping hole Dia. 8.5 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.