
Hand Tap Set, 2 Pc, HSS, 5/16in-24
Mfr # 130750 5/16-24
Zoro # G714424168
product price: $19.29
/eaKey Features
Overall Length
56
Tap Material
HSS
Tap Finish
Uncoated
Shank Dia.
6 mm
Type
Hand tap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
130750 5/16-24
Zoro #
G714424168
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
56
Tap Thread Size
5/16"-24
Shank Dia.
6 mm
Details
Item
Tap
Tap Material
HSS
Tap Finish
Uncoated
Type
Hand tap
Standards
DIN 2181
Thread Type
UNF
Cutting Direction - Machining
Right-Hand
Description
2-piece set comprising taper and plug tab. Application: For UNF uniform fine threads ASME B1.1. Thread type: UNF Tool material: HSS Standard: DIN 2181 Threads per inch: 24 Thread Dia. 7.94 mm Overall length L: 56 mm Shank Dia. Ds: 6 mm Shank square: 4.9 mm Tapping hole Dia. 6.9 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.