
Hand Tap Set, 2 Pc, HSS, 5/8in-11
Mfr # 130700 5/8-11
Zoro # G714423772
product price: $62.65
/eaKey Features
Overall Length
90
Tap Material
HSS
Tap Finish
Uncoated
Shank Dia.
12 mm
Cutting Direction - Machining
Right-Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
130700 5/8-11
Zoro #
G714423772
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
90
Tap Thread Size
5/8"-11
Shank Dia.
12 mm
Details
Item
Tap
Tap Material
HSS
Tap Finish
Uncoated
Cutting Direction - Machining
Right-Hand
Thread Type
UNC
Type
Hand tap
Standards
DIN 351
Description
2-piece set comprising taper and plug tap. Application: For UNC uniform coarse threads ASME B1.1. Thread type: UNC Tool material: HSS Standard: DIN 351 Threads per inch: 11 Thread Dia. 15.88 mm Overall length L: 90 mm Shank Dia. Ds: 12 mm Shank square: 9 mm Tapping hole Dia. 13.5 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.