
Hand Tap Set, 2 Pc, HSS, 5/8in-18
Mfr # 130750 5/8-18
Zoro # G814424037
product price: $72.19
/eaKey Features
Overall Length
70
Tap Material
HSS
Tap Finish
Uncoated
Shank Dia.
12 mm
Thread Type
UNF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
130750 5/8-18
Zoro #
G814424037
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
70
Tap Thread Size
5/8"-18
Shank Dia.
12 mm
Details
Item
Tap
Tap Material
HSS
Tap Finish
Uncoated
Thread Type
UNF
Standards
DIN 2181
Cutting Direction - Machining
Right-Hand
Type
Hand tap
Description
2-piece set comprising taper and plug tab. Application: For UNF uniform fine threads ASME B1.1. Thread type: UNF Tool material: HSS Standard: DIN 2181 Threads per inch: 18 Thread Dia. 15.88 mm Overall length L: 70 mm Shank Dia. Ds: 12 mm Shank square: 9 mm Tapping hole Dia. 14.5 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.