Zoro Homepage

Hand Tap Set, 2 Pc, HSS, 7/16in-20

  • Mfr # 130750 7/16-20

  • Zoro # G814424006


product price: $34.25
/ea

Key Features

Overall Length
63
Tap Material
HSS
Tap Finish
Uncoated
Shank Dia.
8 mm
Standards
DIN 2181
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130750 7/16-20
Zoro #
G814424006
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
63
Tap Thread Size
7/16"-20
Shank Dia.
8 mm

Details

Item
Tap
Tap Material
HSS
Tap Finish
Uncoated
Standards
DIN 2181
Thread Type
UNF
Cutting Direction - Machining
Right-Hand
Type
Hand tap

Description

2-piece set comprising taper and plug tab. Application: For UNF uniform fine threads ASME B1.1. Thread type: UNF Tool material: HSS Standard: DIN 2181 Threads per inch: 20 Thread Dia. 11.11 mm Overall length L: 63 mm Shank Dia. Ds: 8 mm Shank square: 6.2 mm Tapping hole Dia. 9.9 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.