Zoro Homepage

Hand Tap Set, 2 Pc, HSS, #8-32

  • Mfr # 130700 8-32

  • Zoro # G714423741


product price: $11.75
/ea

Key Features

Overall Length
45
Tap Material
HSS
Tap Finish
Uncoated
Shank Dia.
4.5 mm
Thread Type
UNC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130700 8-32
Zoro #
G714423741
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
45
Tap Thread Size
#8-32
Shank Dia.
4.5 mm

Details

Item
Tap
Tap Material
HSS
Tap Finish
Uncoated
Thread Type
UNC
Standards
DIN 351
Type
Hand tap
Cutting Direction - Machining
Right-Hand

Description

2-piece set comprising taper and plug tap. Application: For UNC uniform coarse threads ASME B1.1. Thread type: UNC Tool material: HSS Standard: DIN 351 Threads per inch: 32 Thread Dia. 4.16 mm Overall length L: 45 mm Shank Dia. Ds: 4.5 mm Shank square: 3.4 mm Tapping hole Dia. 3.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.