Zoro Homepage

Hand Tap Set, 2 Pc, HSS, M18-1

  • Mfr # 130470 18X1

  • Zoro # G714423734


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Overall Length
80
Tap Material
HSS
Tap Finish
Uncoated
Shank Dia.
14 mm
Thread Type
MF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130470 18X1
Zoro #
G714423734
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
80
Tap Thread Size
M18-1
Shank Dia.
14 mm

Details

Item
Tap
Tap Material
HSS
Tap Finish
Uncoated
Thread Type
MF
Type
Hand tap
Standards
DIN 2181
Cutting Direction - Machining
Right-Hand

Description

2-piece set comprising taper and plug tap. Thread ground with radial thread relief. Thread type: MF Tool material: HSS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.