
Hand Tap Set, 2 Pc, HSS, M6-0.5
Mfr # 130470 6X0,5
Zoro # G314423943
product price: $36.69
/eaKey Features
Overall Length
50
Tap Material
HSS
Tap Finish
Uncoated
Shank Dia.
6 mm
Thread Type
MF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
130470 6X0,5
Zoro #
G314423943
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
50
Tap Thread Size
M6-0.5
Shank Dia.
6 mm
Details
Item
Tap
Tap Material
HSS
Tap Finish
Uncoated
Thread Type
MF
Standards
DIN 2181
Type
Hand tap
Cutting Direction - Machining
Right-Hand
Description
2-piece set comprising taper and plug tap. Thread ground with radial thread relief. Thread type: MF Tool material: HSS
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.