Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Tap Set, 3 Pc, HSS-E, M2-0.4

  • Mfr # 130400 M2

  • Zoro # G014423687


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Overall Length
36
Tap Material
HSS E
Tap Finish
Uncoated
Shank Dia.
2.8 mm
Standards
DIN 352
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
130400 M2
Zoro #
G014423687
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
36
Tap Thread Size
M2-0.4
Shank Dia.
2.8 mm

Details

Item
Tap
Tap Material
HSS E
Tap Finish
Uncoated
Standards
DIN 352
Cutting Direction - Machining
Right-Hand
Type
Hand tap
Thread Type
M

Description

Set of three, consisting of taper, second, and plug tap. Taper tap with long pilot. Thread type: M Tool material: HSS E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.