Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Tap Set, 3 Pc, HSS-E, M24-3

  • Mfr # 130400 M24

  • Zoro # G214423753


product price: $497.99
/ea
Free Shipping & Returns

Key Features

Overall Length
110
Tap Material
HSS E
Tap Finish
Uncoated
Number of Flutes
3
Shank Dia.
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130400 M24
Zoro #
G214423753
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
110
Tap Thread Size
M24-3
Shank Dia.
18 mm

Details

Item
Tap
Tap Material
HSS E
Tap Finish
Uncoated
Number of Flutes
3
Cutting Direction - Machining
Right-Hand
Thread Type
M
Type
Hand tap
Standards
DIN 352

Description

Set of three, consisting of taper, second, and plug tap. Taper tap with long pilot. Thread type: M Tool material: HSS E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.