
Hand Tap Set, 3 Pc, HSS-E, M3-0.5
Mfr # 130450 M3
Zoro # G714424106
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Overall Length
40
Tap Material
HSS E
Tap Finish
Uncoated
Shank Dia.
3.5 mm
Thread Type
M
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
130450 M3
Zoro #
G714424106
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
40
Tap Thread Size
M3-0.5
Shank Dia.
3.5 mm
Details
Item
Tap
Tap Material
HSS E
Tap Finish
Uncoated
Thread Type
M
Type
Hand tap
Standards
DIN 352
Cutting Direction - Machining
Right-Hand
Description
Set of three, consisting of taper, second, and plug tap. Taper tap with long pilot. Surface nitrided, more resistant to wear.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.