
Hand Tap Set, 3 Pc, HSS-E, M4-0.7
Mfr # 130450 M4
Zoro # G014424004
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Overall Length
45
Tap Material
HSS E
Tap Finish
Uncoated
Shank Dia.
4.5 mm
Type
Hand tap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
130450 M4
Zoro #
G014424004
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
45
Tap Thread Size
M4-0.7
Shank Dia.
4.5 mm
Details
Item
Tap
Tap Material
HSS E
Tap Finish
Uncoated
Type
Hand tap
Thread Type
M
Cutting Direction - Machining
Right-Hand
Standards
DIN 352
Description
Set of three, consisting of taper, second, and plug tap. Taper tap with long pilot. Surface nitrided, more resistant to wear.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.