
Hand Tap Set for Whitworth Pipe Thread, 2 Pc, HSS, 1.1/2in-11
Mfr # 130550 G1.1/2
Zoro # G314423745
product price: $875.99
/ea
Free Shipping & Returns
Key Features
Overall Length
140
Tap Material
HSS
Tap Finish
Uncoated
Shank Dia.
36 mm
Cutting Direction - Machining
Right-Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
130550 G1.1/2
Zoro #
G314423745
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
140
Tap Thread Size
1.1/2"-11
Shank Dia.
36 mm
Details
Item
Tap
Tap Material
HSS
Tap Finish
Uncoated
Cutting Direction - Machining
Right-Hand
Thread Type
G
Type
Hand tap
Standards
DIN 5157
Description
2-piece set comprising taper and plug tap. Application: For Whitworth parallel pipe threads DIN-ISO 228/1 threads that do not form a seal within the connection. Tool material: HSS Threads per inch: 11 Thread Dia. 47.8 mm Overall length L: 140 mm Shank Dia. Ds: 36 mm Shank square: 29 mm Tapping hole Dia. 45.25 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.