
Hand Tap Set for Whitworth Pipe Thread, 2 Pc, HSS, 1/2in-14
Mfr # 130550 G1/2
Zoro # G214423692
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Overall Length
80
Tap Material
HSS
Tap Finish
Uncoated
Shank Dia.
16 mm
Thread Type
G
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
130550 G1/2
Zoro #
G214423692
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
80
Tap Thread Size
1/2"-14
Shank Dia.
16 mm
Details
Item
Tap
Tap Material
HSS
Tap Finish
Uncoated
Thread Type
G
Type
Hand tap
Cutting Direction - Machining
Right-Hand
Standards
DIN 5157
Description
2-piece set comprising taper and plug tap. Application: For Whitworth parallel pipe threads DIN-ISO 228/1 threads that do not form a seal within the connection. Tool material: HSS Threads per inch: 14 Thread Dia. 20.96 mm Overall length L: 80 mm Shank Dia. Ds: 16 mm Shank square: 12 mm Tapping hole Dia. 19 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.