Zoro Homepage

Hand Tap Set for Whitworth Pipe Thread, 2 Pc, HSS, 1/4in-19

  • Mfr # 130550 G1/4

  • Zoro # G014423731


product price: $55.99
/ea

Key Features

Overall Length
70
Tap Material
HSS
Tap Finish
Uncoated
Shank Dia.
11 mm
Standards
DIN 5157
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130550 G1/4
Zoro #
G014423731
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
70
Tap Thread Size
1/4"-19
Shank Dia.
11 mm

Details

Item
Tap
Tap Material
HSS
Tap Finish
Uncoated
Standards
DIN 5157
Type
Hand tap
Cutting Direction - Machining
Right-Hand
Thread Type
G

Description

2-piece set comprising taper and plug tap. Application: For Whitworth parallel pipe threads DIN-ISO 228/1 threads that do not form a seal within the connection. Tool material: HSS Threads per inch: 19 Thread Dia. 13.16 mm Overall length L: 70 mm Shank Dia. Ds: 11 mm Shank square: 9 mm Tapping hole Dia. 11.8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.