Zoro Homepage

Hand Tap Set for Whitworth Pipe Thread, 2 Pc, HSS, 2in-11

  • Mfr # 130550 G2

  • Zoro # G714424182


product price: $1,285.99
/ea
Free Shipping & Returns

Key Features

Overall Length
160
Tap Material
HSS
Tap Finish
Uncoated
Shank Dia.
45 mm
Thread Type
G
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130550 G2
Zoro #
G714424182
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
160
Tap Thread Size
2"-11
Shank Dia.
45 mm

Details

Item
Tap
Tap Material
HSS
Tap Finish
Uncoated
Thread Type
G
Standards
DIN 5157
Cutting Direction - Machining
Right-Hand
Type
Hand tap

Description

2-piece set comprising taper and plug tap. Application: For Whitworth parallel pipe threads DIN-ISO 228/1 threads that do not form a seal within the connection. Tool material: HSS Threads per inch: 11 Thread Dia. 59.61 mm Overall length L: 160 mm Shank Dia. Ds: 45 mm Shank square: 35 mm Tapping hole Dia. 57 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.