
Hand Tap Set for Whitworth Pipe Thread, 2 Pc, HSS, 3/8in-19
Mfr # 130550 G3/8
Zoro # G714424175
product price: $80.75
/ea
Free Shipping & Returns
Key Features
Overall Length
70
Tap Material
HSS
Tap Finish
Uncoated
Shank Dia.
12 mm
Thread Type
G
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
130550 G3/8
Zoro #
G714424175
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
70
Tap Thread Size
3/8"-19
Shank Dia.
12 mm
Details
Item
Tap
Tap Material
HSS
Tap Finish
Uncoated
Thread Type
G
Standards
DIN 5157
Type
Hand tap
Cutting Direction - Machining
Right-Hand
Description
2-piece set comprising taper and plug tap. Application: For Whitworth parallel pipe threads DIN-ISO 228/1 threads that do not form a seal within the connection. Tool material: HSS Threads per inch: 19 Thread Dia. 16.66 mm Overall length L: 70 mm Shank Dia. Ds: 12 mm Shank square: 9 mm Tapping hole Dia. 15.25 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.