
Hand Tap Set for Whitworth Pipe Thread, BSW Standard, 3 Pc, HSS, 1/4in-20
Mfr # 130670 W1/4
Zoro # G114424010
product price: $40.39
/eaKey Features
Overall Length
56
Tap Material
HSS
Tap Finish
Uncoated
Shank Dia.
6 mm
Type
Hand tap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
130670 W1/4
Zoro #
G114424010
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
56
Tap Thread Size
1/4"-20
Shank Dia.
6 mm
Details
Item
Tap
Tap Material
HSS
Tap Finish
Uncoated
Type
Hand tap
Thread Type
BSW
Standards
DIN 351
Cutting Direction - Machining
Right-Hand
Description
Set of three, consisting of taper, second and plug tap. Application: For Whitworth threads to BSW standard BS84 in the tolerance field medium. Tool material: HSS Threads per inch: 20 Thread Dia. 6.35 mm Overall length L: 56 mm Shank Dia. Ds: 6 mm Shank square: 4.9 mm Tapping hole Dia. 5.1 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.