
Hand Tap Set for Whitworth Pipe Thread, BSW Standard, 3 Pc, HSS, 1in-8
Mfr # 130670 W1
Zoro # G614423964
product price: $483.99
/ea
Free Shipping & Returns
Key Features
Overall Length
110
Tap Material
HSS
Tap Finish
Uncoated
Shank Dia.
20 mm
Type
Hand tap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
130670 W1
Zoro #
G614423964
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
110
Tap Thread Size
1"-8
Shank Dia.
20 mm
Details
Item
Tap
Tap Material
HSS
Tap Finish
Uncoated
Type
Hand tap
Cutting Direction - Machining
Right-Hand
Standards
DIN 351
Thread Type
BSW
Description
Set of three, consisting of taper, second and plug tap. Application: For Whitworth threads to BSW standard BS84 in the tolerance field medium. Tool material: HSS Threads per inch: 8 Thread Dia. 25.4 mm Overall length L: 110 mm Shank Dia. Ds: 20 mm Shank square: 16 mm Tapping hole Dia. 22 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.