
Hand Tap Set for Whitworth Pipe Thread, BSW Standard, 3 Pc, HSS, 3/16in-24
Mfr # 130670 W3/16
Zoro # G014424042
product price: $80.75
/ea
Free Shipping & Returns
Key Features
Overall Length
50
Tap Material
HSS
Tap Finish
Uncoated
Shank Dia.
5.5 mm
Cutting Direction - Machining
Right-Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
130670 W3/16
Zoro #
G014424042
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
50
Tap Thread Size
3/16"-24
Shank Dia.
5.5 mm
Details
Item
Tap
Tap Material
HSS
Tap Finish
Uncoated
Cutting Direction - Machining
Right-Hand
Thread Type
BSW
Standards
DIN 351
Type
Hand tap
Description
Set of three, consisting of taper, second and plug tap. Application: For Whitworth threads to BSW standard BS84 in the tolerance field medium. Tool material: HSS Threads per inch: 24 Thread Dia. 4.76 mm Overall length L: 50 mm Shank Dia. Ds: 5.5 mm Shank square: 4.3 mm Tapping hole Dia. 3.6 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.