Hand Tap Set for Whitworth Pipe Thread, BSW Standard, 3 Pc, HSS, 3/8in-16

  • Mfr # 130670 W3/8

  • Zoro # G414423935


product price: $68.35
/ea

Key Features

Overall Length
70
Tap Material
HSS
Tap Finish
Uncoated
Shank Dia.
7 mm
Standards
DIN 351
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130670 W3/8
Zoro #
G414423935
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
70
Tap Thread Size
3/8"-16
Shank Dia.
7 mm

Details

Item
Tap
Tap Material
HSS
Tap Finish
Uncoated
Standards
DIN 351
Cutting Direction - Machining
Right-Hand
Type
Hand tap
Thread Type
BSW

Description

Set of three, consisting of taper, second and plug tap. Application: For Whitworth threads to BSW standard BS84 in the tolerance field medium. Tool material: HSS Threads per inch: 16 Thread Dia. 9.53 mm Overall length L: 70 mm Shank Dia. Ds: 7 mm Shank square: 5.5 mm Tapping hole Dia. 7.9 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.