
Hand Tap Set for Whitworth Pipe Thread, BSW Standard, 3 Pc, HSS, 5/32in-32
Mfr # 130670 W5/32
Zoro # G714423949
product price: $87.29
/ea
Free Shipping & Returns
Key Features
Overall Length
45
Tap Material
HSS
Tap Finish
Uncoated
Shank Dia.
4.5 mm
Thread Type
BSW
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
130670 W5/32
Zoro #
G714423949
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
45
Tap Thread Size
5/32"-32
Shank Dia.
4.5 mm
Details
Item
Tap
Tap Material
HSS
Tap Finish
Uncoated
Thread Type
BSW
Standards
DIN 351
Cutting Direction - Machining
Right-Hand
Type
Hand tap
Description
Set of three, consisting of taper, second and plug tap. Application: For Whitworth threads to BSW standard BS84 in the tolerance field medium. Tool material: HSS Threads per inch: 32 Thread Dia. 3.97 mm Overall length L: 45 mm Shank Dia. Ds: 4.5 mm Shank square: 3.4 mm Tapping hole Dia. 3.1 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.