Hand Tap Set for Whitworth Pipe Thread, BSW Standard, 3 Pc, HSS, 5/8in-11

  • Mfr # 130670 W5/8

  • Zoro # G414423966


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Overall Length
90
Tap Material
HSS
Tap Finish
Uncoated
Shank Dia.
12 mm
Standards
DIN 351
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130670 W5/8
Zoro #
G414423966
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
90
Tap Thread Size
5/8"-11
Shank Dia.
12 mm

Details

Item
Tap
Tap Material
HSS
Tap Finish
Uncoated
Standards
DIN 351
Cutting Direction - Machining
Right-Hand
Type
Hand tap
Thread Type
BSW

Description

Set of three, consisting of taper, second and plug tap. Application: For Whitworth threads to BSW standard BS84 in the tolerance field medium. Tool material: HSS Threads per inch: 11 Thread Dia. 15.88 mm Overall length L: 90 mm Shank Dia. Ds: 12 mm Shank square: 9 mm Tapping hole Dia. 13.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.