Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Tap Set, Left-Hand, 3 Pc, HSS-E, M10-1.5

  • Mfr # 130460 M10

  • Zoro # G714424038


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Overall Length
70
Tap Material
HSS
Tap Finish
Uncoated
Number of Flutes
3
Shank Dia.
7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130460 M10
Zoro #
G714424038
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
70
Tap Thread Size
M10-1.5
Shank Dia.
7 mm

Details

Item
Tap
Tap Material
HSS
Tap Finish
Uncoated
Number of Flutes
3
Thread Type
M-LH
Cutting Direction - Machining
Left-Hand
Standards
DIN 352
Type
Hand tap

Description

Set of three, consisting of taper, second, and plug tap. Application: For metric left-hand thread to DIN13 .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.